Skosh 11.6 in. x 11.6 in. Glossy Neon Blue Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # APLNB88BL562A
- Zoro # G511637525
Key Features
Specifications
Details
- MFR #
- APLNB88BL562A
- Zoro #
- G511637525
- UPC #
- 840175582389
- Country of Origin
- China
- Color
- Blue
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Description
If you want your space to make a coastal statement, our blue glass mosaic tile is a real attention-grabber! Welcome relaxation and modern charm into your space and leave a long-lasting impression with a mesmerizing reflective surface. Design your bathroom walls, kitchen backsplashes, shower floors or swimming pools with a modern sense. Blue glass tiles can be a remarkable touch to plain rooms, pair well with crisp white and shiny elements, and add a great deal of depth to any space reminding the ocean. The reflective glass influences the visual perception of a small space making it more attractive and dimensional. Plus, nonporous glass does not absorb stains, which makes the cleaning process so much easier even in high traffic areas like commercial floors, bathrooms and pools.
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.