Skosh 11.6 in. x 11.6 in. Glossy Pearl White Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # APLNB88WH112A
- Zoro # G411637793
Key Features
Specifications
Details
- MFR #
- APLNB88WH112A
- Zoro #
- G411637793
- UPC #
- 840175583003
- Country of Origin
- China
- Color
- White
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Description
Bright and modern, this clear white glass mosaic tile is perfect for dressing up your spaces with a translucent beauty. It leaves any surface appearing sparkling clean, radiant and highly reflective. The unique iridescent shine of glass makes this white tile a highly preferred choice for bathroom projects that favor open and bright layouts. Non-porous glass surface does not absorb water or stains, bringing maintenance to a minimum - perfect for busy cooking areas, high-moisture bathrooms, showers and other submerged areas including pools and spas. It’s also approved for high-traffic floor use in commercial and hospitality design settings where you like to stay in line with a clean color palette!
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.