Skosh 11.6 in. x 11.6 in. Glossy Rose Red Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # APLNB88RD230A
- Zoro # G211637955
Key Features
Specifications
Details
- MFR #
- APLNB88RD230A
- Zoro #
- G211637955
- UPC #
- 840175582952
- Country of Origin
- China
- Color
- Red
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Description
A tone that shines with passion and sensuality, this romantic red tile has the capacity to give any room an atmosphere where you’ll feel excited. Dressing up your walls with red tile will give your rooms a stimulating and lively vibe - be it a red backsplash that complements an elegant kitchen, especially when combined in a modern fashion using black, white, and silver décor. For the more daring, this bright red mosaic is also a bold move when used as a statement wall that will give your rooms a real personality. It works very well with subtle tones for the rest of the space, like whites, grays and other neutrals. If you think that the brightness of this red glass tile is too much for you, go with an accent border or decorative that will still give your room a touch of red to bring that same sophisticated and colorful feel. Approved for indoor and outdoor tile installations, this bold red tile is ready to give your spaces an exciting and active ambience!
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.