This item is Discontinued.

This item is Discontinued.
Skosh 11.6 in. x 11.6 in. Glossy Royal Blue Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK (Discontinued)
Mfr #
APLNB88BL570A
Zoro #
G411637496
UPC # 840175582440
Country of Origin China
Category Glass Tile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLNB88BL570A
Zoro #
G411637496
UPC #
840175582440
Country of Origin
China
Dimensions
Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in
Details
Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
18.69
Description
Looking to add a nautical charm to your home decor? These glossy blue tiles have a shiny and relaxing palette that can instantly add interest to your interior or exterior space. Create a fresh and inviting ambiance in your showers with a water-resistant wall tile, or add a pop of blue to your surroundings using it as a few rows of accent tile. The clean polished finish provides an easy-to-clean surface while adding brightness to your blue decor. This mosaic tile is the perfect backdrop for a vibrant kitchen backsplash paired with white cabinets for a modern coastal kitchen. If you're looking for an outdoor pool installation where you want to exude a Caribbean feel, this blue tile is both stylish and durable, making a great choice for submerged areas including water features, spas, showers and jacuzzis too.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.