This item is Discontinued.

Apollo Tile Skosh 11.6 in. x 11.6 in. Glossy Stone Gray Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK APLNB88GR712A

This item is Discontinued.

Apollo Tile

Skosh 11.6 in. x 11.6 in. Glossy Stone Gray Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK (Discontinued)

Mfr # APLNB88GR712A
Zoro # G311637565
UPC # 840175582761
Country of Origin China
Category Glass Tile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLNB88GR712A
Zoro #
G311637565
UPC #
840175582761
Country of Origin
China

Dimensions

Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in

Details

Color
Gray
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
18.69

Description

This glass tile is proof that beige definitely doesn't mean boring - it simply means a delicious subtleness. This glass mosaic is appreciated for its neutral scheme along with its light-reflecting qualities that make the tile design pop. Perfect for creating a soft and very prestigious interior, these glass tiles will give your home a warm and elegant atmosphere wherever they're installed. Are you looking for light tiles to decorate a small room? This glossy tile will let you decorate your walls and floors with simplicity and durability. A beautiful pearly beige palette with a translucent appeal is what you get with this glass tile in your kitchen, bathroom, living room or commercial areas. It will let you create a light and quiet atmosphere that will never go unnoticed..


  • •Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
  • •Glass material with Glossy finish
  • •Residential and commercial use
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.