This item is Discontinued.

Apollo Tile Skosh 11.6in x 11.6in Glossy Dark Blue-Green Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK APLNB88GN433A

This item is Discontinued.

Apollo Tile

Skosh 11.6in x 11.6in Glossy Dark Blue-Green Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK (Discontinued)

Mfr # APLNB88GN433A
Zoro # G211637498
UPC # 840175582662
Country of Origin China
Category Glass Tile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLNB88GN433A
Zoro #
G211637498
UPC #
840175582662
Country of Origin
China

Dimensions

Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in

Details

Color
Green
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
18.69

Description

This turquoise blue glass mosaic tile comes with a serene shade and a hard wearing surface that looks cool and on-trend. It evokes calm and serenity reminiscent of the magnificent waters on a tropical island. It's a great choice for creating a blue shower surround that reminds you strolling along on the beach while you take a shower. Its gloss surface reflects light that allows you to transform any interior with a translucent beauty. Transform your bathroom, kitchen or living room onto a beach getaway with a blue glass tile that instantly refreshes. The light that shimmers on the polished finish of tile adds depth and shine even to the smallest rooms while modernizing your space with a modern coastal feeling. Perfect for commercial walls, residential floors as well as submerged areas such as your showers, spas and swimming pools - our blue glass tile creates numerous design opportunities for your indoor and outdoor settings..


  • •Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
  • •Glass material with Glossy finish
  • •Residential and commercial use
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.