Skosh 11.6in x 11.6in Glossy Light Sky Blue Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK

  • Mfr # APLNB88BL554A

  • Zoro # G011637780


original price:  $345.99 , new price: $311.99 , 9 percent off
new price:  $311.99
/pk 20, $15.60/ea
Free Shipping & Returns

Key Features

Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLNB88BL554A
Zoro #
G011637780
UPC #
840175582327
Country of Origin
China

Dimensions

Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in

Details

Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
18.69

Description

With its lustrous blue palette and reflective enticing appearance, our blue glass mosaic tile is a fresh choice for your home and business. Ideal for enhancing the wall and floor surfaces with a light pop of color, it's a durable material that makes the surface easy to clean and maintain. The shiny glass reflects light and allows darker spaces to feel brighter and larger. The soft variation of blue shades remind the beauty of still waters, perfect for creating a fresh coastal look in the kitchens, bathrooms, steam rooms, pools and more. Use these blue glass mosaic tiles for a magical blue appearance on your walls, and create the perfect modern backdrop to enlarge small interiors. It can enhance the illusion of more space in powder rooms, dark kitchens or showers thanks to its reflective appeal. Paired with low maintenance qualities, this modern glass tile is perfect for high aesthetic impact with long-lasting durability even in the busiest of residential or commercial settings.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.