This item is Discontinued.

This item is Discontinued.
Skosh 11.6in x 11.6in Glossy Parchment Beige Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK (Discontinued)
Mfr #
APLNB88BG324A
Zoro #
G611637432
UPC # 840175582143
Country of Origin China
Category Glass Tile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLNB88BG324A
Zoro #
G611637432
UPC #
840175582143
Country of Origin
China
Dimensions
Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in
Details
Color
Beige
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
18.69
Description
A harmonious style blend of yellow and beige tones creates a lavish neutral design that makes this glossy tile an elegant option for your home and commercial design needs. The comforting feeling of beige captures a welcoming environment in space while the luminous glass surface creates added shine and modern appeal. Emphasize a refined feeling in your space while keeping your color palette neutral and quiet. A relaxing atmosphere in the bathroom or shower that calls for tranquility will let you kick back and relax. Decorate with these mosaic tiles to upgrade your vanity area, shower or kitchen backsplash in a durable and stylish glass surface. The bright hues of beige will allow you to capitalize on the room's lightness, but still balance the room by keeping the scheme neutral and quiet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.