Shop APOLLO TILE

Skosh 11.6in x 11.6in Glossy Yellowish Gray Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK

  • Mfr # APLNB88GR722A

  • Zoro # G211637733


original price:  $434.99 , new price: $391.99 , 9 percent off
new price:  $391.99
/pk 20, $19.60/ea
Free Shipping & Returns

Key Features

Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLNB88GR722A
Zoro #
G211637733
UPC #
840175582815
Country of Origin
China

Dimensions

Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in

Details

Color
Gray
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
18.69

Description

Whether you are looking for a casual bathroom space, a relaxed neutral kitchen design vibe, or a chic lounge area for your living room, you will find lots of design opportunities with this neutral glass mosaic tile. The golden beige color scheme can be subtle, but it's very effective in making your space appear serene, inviting, and elegant. The luminous finish is eye-grabbing and makes any surface appear bright, modern and high-end. This neutral tile in beige and golden undertones will be perfect for any home that needs a subtle backdrop with light reflecting qualities. You can easily dress it up or down with your accessories and let your tile design serve as a background or focal point. This mosaic tile creates the ideal ambiance for comfort, softness and charm along with a durable, stain-resistant surface that will last many years without any special maintenance or upkeep. Glass tile is impervious, easy to clean and will resist water and stains even where spills and splashes may occur. What you see is what you get, which is a reflective and warm design in your space..


  • •Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
  • •Glass material with Glossy finish
  • •Residential and commercial use
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products