This item is Discontinued.

Apollo Tile Skosh 11.6inx11.6in Glossy Behr French Beige Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK APLNB88BG326A

This item is Discontinued.

Apollo Tile

Skosh 11.6inx11.6in Glossy Behr French Beige Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK (Discontinued)

Mfr # APLNB88BG326A
Zoro # G611637418
UPC # 840175582167
Country of Origin China
Category Glass Tile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLNB88BG326A
Zoro #
G611637418
UPC #
840175582167
Country of Origin
China

Dimensions

Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in

Details

Color
Beige
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
18.69

Description

Bring a smile to your face with a bright and shiny home decor using this luminous glass mosaic tile. Its soft pearl-like palette can complete a variety of design settings ranging from bright modern bathrooms to minimalist kitchens and living rooms. While it gives brightness and shine to your walls, this glass tile will also help unite the light and dark elements in a room. Are you interested in tricking the eyes to make a small area appear more spacious? Thanks to its highly reflective polished surface, this iridescent glass tile can be your next statement shower wall or kitchen backsplash that dazzles like jewelry. It will create a gracious atmosphere in your interior and exterior settings including your showers, steam rooms, pools, decks and more..


  • •Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
  • •Glass material with Glossy finish
  • •Residential and commercial use
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.