Skosh 11.6inx11.6in Glossy British Racing Green Glass Mosaic Wall Floor Tile 18.69 sqft/case, 20PK

  • Mfr # APLNB88GN445A

  • Zoro # G711637561


product price:  $528.99
/pk 20, $26.45/ea
Free Shipping & Returns

Key Features

Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in
Color
Green
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
APLNB88GN445A
Zoro #
G711637561
UPC #
840175582754
Country of Origin
China

Dimensions

Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in

Details

Color
Green
Tile Use
Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Walls
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
18.69

Description

The unique look of this green glass mosaic displays a harmony of color and reflection . The ever-classic square pattern takes a modern direction and showcases a rainbow-like glow that gives the tile a jewel-like appeal. Its beautiful glossy surface is perfect for building a strong visual attraction on the walls of a kitchen, bathroom or shower space. Approved for floor use in interior and exterior settings, this mosaic tile also creates a slip-resistant surface that works great on shower, bathroom and spa floors. Let the iridescent glass tile bring up a pearl effect to your home, and add extra shine and flair to your ambiance! You can easily make an artistic statement in your showers while keeping a soft blue scheme. Let your space benefit from the clean and bright appeal of luminous glass tiles while giving the space a pop of nature-inspired green!


  • Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
  • Glass material with Glossy finish
  • Residential and commercial use
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products