This item is Discontinued.

Apollo Tile Skosh 11.6inx11.6in Glossy Butter Beige Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK APLNB88BG318A

This item is Discontinued.

Apollo Tile

Skosh 11.6inx11.6in Glossy Butter Beige Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK (Discontinued)

Mfr # APLNB88BG318A
Zoro # G711637691
UPC # 840175582105
Country of Origin China
Category Glass Tile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLNB88BG318A
Zoro #
G711637691
UPC #
840175582105
Country of Origin
China

Dimensions

Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in

Details

Color
Beige
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
18.69

Description

This orange tile creates an exceptionally positive color scheme in any home or business setting. Do you want a pop of color that will make your home look unique and cheerful? Try an orange tile backsplash for your kitchen or bathroom and let these bright shades create a striking backdrop you'll enjoy looking at. It provides a fun, vivid way to add a splash of color to your surroundings, whether it be an indoor or outdoor setting. A durable choice for your residential and commercial project needs, this glass tile is impervious to water and stains, as well as approved for submerged areas such as showers, spas and pools. Let the punches of light orange color keep your space feeling youthful and engaging. Use this glossy tile to add a visual dimension to an otherwise flat space, and create subtle reflections on the surface with the play of light and shadow..


  • •Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
  • •Glass material with Glossy finish
  • •Residential and commercial use
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.