
Skosh 11.6inx11.6in Glossy Cerulean Blue Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK (Discontinued)
- Mfr # APLNB88BL548A
- Zoro # G411637632
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLNB88BL548A
Zoro #
G411637632
UPC #
840175582266
Country of Origin
China
Dimensions
Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in
Details
Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
18.69
Description
Do you love being surrounded by the soothing tones of blue? This blue glass mosaic tile is perfect for a tropical vacation feel right at home. Be it a spa-like tub surround, calm bathroom design or coastal-inspired shower space, our glass mosaic tiles are easy to care for in any residential or commercial setting. Resistant to water, moisture and allergens, our non-porous glass tile is stain and scratch resistant which makes it an ideal choice for wet rooms as well as submerged areas. Use our blue glass tiles inside or around the waterline of your pool to give your backyard an amazing five star hotel feel. Alternatively, you can create the same feeling right in your bathroom using bright blue tiles as a vanity backdrop, or slip-resistant shower floor in a modern coastal bath design. This glass mosaic is a material that will last a lifetime in terms of durability and style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.