This item is Discontinued.

Apollo Tile Skosh 11.6inx11.6in Glossy Columbia Blue Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK APLNB88BL552A

This item is Discontinued.

Apollo Tile

Skosh 11.6inx11.6in Glossy Columbia Blue Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK (Discontinued)

Mfr # APLNB88BL552A
Zoro # G211637511
UPC # 840175582303
Country of Origin China
Category Glass Tile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLNB88BL552A
Zoro #
G211637511
UPC #
840175582303
Country of Origin
China

Dimensions

Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in

Details

Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
18.69

Description

Decorating with pastel-toned accents is trending, and there's no dreamier hue than cool baby blue. With its lustrous blue palette and enticing appearance, our baby blue glass mosaic tile are is a fresh and bright choice for the home. Ideal for enhancing the light on any surface it's applied, the shiny glass surface reflects light to make dark spaces feel airier and larger. The square pattern is classic with added grout lines that make it a great fit for wet room floors as the surface has natural slip-resistance. Use these blue glass mosaic tiles for a magical blue appearance on your walls, and create the perfect coastal backdrop to your bathrooms or kitchens. It can enhance the illusion of more space thanks to its reflective surface, making it ideal for powder rooms, small showers and entryways. Combine the low maintenance of glass with high aesthetic impact using a blue glass mosaic for a fresh coastal look in your kitchens, bathrooms, steam rooms, pools and more..


  • •Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
  • •Glass material with Glossy finish
  • •Residential and commercial use
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.