Skosh 11.6inx11.6in Glossy Dolphine Gray Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK

  • Mfr # APLNB88GR713A

  • Zoro # G611637562


original price:  $390.99 , new price: $375.99 , 3 percent off
new price:  $375.99
/pk 20, $18.80/ea
Free Shipping & Returns

Key Features

Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLNB88GR713A
Zoro #
G611637562
UPC #
840175582778
Country of Origin
China

Dimensions

Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in

Details

Color
Gray
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
18.69

Description

The simplistic beauty of this light gray glass tile is the perfect excuse to create the space for calm and tranquility. Creating a soothing effect with a modern and shiny glass surface, our mosaic tile is a great choice for spaces where you want to create a relaxing ambiance. Whether it's your home or business, light neutral tiles create the perfect clutter-free design in the kitchen, bathroom or any other living area. Are you ready to create an oasis away from the chaos of life? This light gray tile will also let you enjoy all the practical features that come with glass tile, including resistance to water, stains and chemicals. Your tiles will always look like the first day it was installed whether it's an indoor or outdoor installation. It will inject airiness to small showers, powder rooms or narrow kitchens with its reflective glass surface that's easy to clean and maintain. Smooth, non-porous surface is easy to spot stains and wipe clean, without the need for regular maintenance or upkeep.


  • •Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
  • •Glass material with Glossy finish
  • •Residential and commercial use
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products