This item is Discontinued.

Apollo Tile Skosh 11.6inx11.6in Glossy Honey Orange Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK APLNB88OR804A

This item is Discontinued.

Apollo Tile

Skosh 11.6inx11.6in Glossy Honey Orange Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK (Discontinued)

Mfr # APLNB88OR804A
Zoro # G711637684
UPC # 840175582839
Country of Origin China
Category Glass Tile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLNB88OR804A
Zoro #
G711637684
UPC #
840175582839
Country of Origin
China

Dimensions

Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in

Details

Color
Orange
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
18.69

Description

In need of a mood-booster for your space? Featuring the warmest hues of light oranges reminiscent of bright tangerine, our glass mosaic tile will bring a positive spirit to your tile remodel project. Glowing, pleasant and cheerful, these orange mosaic tiles offer a feel-good ambiance to any bathroom, shower, or kitchen space while creating the illusion of light with its reflective glossy surface. It's time to add a dash of excitement to your home using some pops of bright orange. Be it your next slip-resistant shower floor, bathroom or entryway tile as the grout lines found in the square pattern provide added grip to the tile's surface. Whether it's a steam room, spa or pool design, these orange tiles will give your space a touch of happiness with a durable glass surface that will last for years. Let the cheerful color take the center stage as a full height accent wall, or use it as an accent border to give your space a touch of sunshine-filled feel..


  • •Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
  • •Glass material with Glossy finish
  • •Residential and commercial use
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.