This item is Discontinued.

Apollo Tile Skosh 11.6inx11.6in Glossy Light Tiffany Blue Glass Mosaic Wall and Floor Tile 18.69 sqft/cs, 20PK APLNB88BL571A

This item is Discontinued.

Apollo Tile

Skosh 11.6inx11.6in Glossy Light Tiffany Blue Glass Mosaic Wall and Floor Tile 18.69 sqft/cs, 20PK (Discontinued)

Mfr # APLNB88BL571A
Zoro # G111637925
UPC # 840175582457
Country of Origin China
Category Glass Tile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLNB88BL571A
Zoro #
G111637925
UPC #
840175582457
Country of Origin
China

Dimensions

Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in

Details

Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
18.69

Description

This glass mosaic tile showcases a dramatic blue shade with luminous iridescence, creating a bold and impactful visual. The small-format square pattern provides a classic and balanced visual, offering added grout lines that result in extra traction for slip-resistant floors. It can become a prominent focal point in any installation, or used as an accent to other tiles. With its dazzling blue tones, these modern glass tiles make a luxe impact in any indoor installation, from bathroom walls to low-traffic residential floor applications. Use the reflective qualities of these blue tiles to provide added depth to a small room, using it as a colorful wall tile with high durability. Nonpoorus tile is easy to maintain and clean, as it resists water, stains and chemicals. This mosaic tile is geared towards those looking for a fun pop of color to liven up their space, while also adding a vivid burst of shine and texture to their interior surroundings.


  • •Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
  • •Glass material with Glossy finish
  • •Residential and commercial use
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.