This item is Discontinued.

Apollo Tile Skosh 11.6inx11.6in Glossy Lincoln Green Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK APLNB88GN428A

This item is Discontinued.

Apollo Tile

Skosh 11.6inx11.6in Glossy Lincoln Green Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK (Discontinued)

Mfr # APLNB88GN428A
Zoro # G011637476
UPC # 840175582617
Country of Origin China
Category Glass Tile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLNB88GN428A
Zoro #
G011637476
UPC #
840175582617
Country of Origin
China

Dimensions

Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in

Details

Color
Green
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
18.69

Description

This glass mosaic tile features a lovely shade of green with blue undertones that create a visual which is associated with nature, outdoors, and growth. This organic shade represents the enduring beauty of Mother nature while creating a restful feel in your interiors. We love this vibrant green tile when used in a modern bathroom or shower setting as it feels incredibly soothing and creates a feeling of harmony. Team these green tiles with contrasting colors to create a vintage aesthetic, or pair with warm, earthy tones to match a modern rustic aesthetic. This stain and water-resistant tile is a great backsplash choice for kitchens that need a burst of color and depth that leaves the space feeling nourished and full of life. Perfect for busy backsplashes subject to spills and splatters, nonporous glass tile is easy to clean and maintain. Are you ready to create a botanical-inspired green tile design?


  • •Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
  • •Glass material with Glossy finish
  • •Residential and commercial use
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.