Skosh 11.6inx11.6in Glossy Rainbow Blue Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK

  • Mfr # APLNB88BL578A

  • Zoro # G611637845


product price:  $528.99
/pk 20, $26.45/ea
Free Shipping & Returns

Key Features

Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in
Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
APLNB88BL578A
Zoro #
G611637845
UPC #
840175582488
Country of Origin
China

Dimensions

Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in

Details

Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
18.69

Description

With some tiles, a little touch of color goes a long way. This reflective blue mosaic tile is one of them -it helps you create a beautiful rainbow-like appeal on any surface applied. No matter how big or small your project is, using our blue glass tile is enough to make all the difference in transforming your space from drab to fab. For those of you who are fans of coastal-inspired design, this blue tile will inspire you in your pursuit of a sea-inspired look. With its unique surface reflections that display the colors of a rainbow, this mosaic tile exudes both modern and unexpected style. Our favorite way to use it? In the showers, bathrooms and swimming pools where you create a true luxurious oasis. Whether you're looking for a dramatic centerpiece for your interiors, or an elegant blue accent to your backsplashes, this multi-tonal blue mosaic tile is sure to impress..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products