Mingles 11.6 in. x 11.6 in. Glossy Dark Blue Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # APLDE8831MIX1
- Zoro # G711637745
Key Features
Specifications
Product Information
- MFR #
- APLDE8831MIX1
- Zoro #
- G711637745
- UPC #
- 840175581351
- Country of Origin
- China
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Details
- Color
- Blue
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Description
Anchor your room with the bold power of midnight blue tiles reminiscent of the clear evening skies. A popular choice for interiors where you want to go with something unexpected, this blue mosaic tile evokes a distinct feeling of ambiance and elegance. Reminding the bright shooting stars that streak through the dark sky, randomly placed gold tile accents give added interest to the deep blue palette. A rich dark blue tile wall is the way to go for a moody and cozy bathroom decor. Envision this tile as a shower wall, vanity surround or niche detail paired with white countertops and metallic accents. Ground the color with neutral decor elements to give this lovely shade added depth. Make a splash in the living areas and use this glossy blue tile to make your coastal dreams come true. From your interior walls to low-traffic floors, this glass tile is your ticket to a deep, aquatic fresh look! Finally, impervious glass will resist water and stains, making this tile a long-lasting design choice for a variety of residential and commercial projects.
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.