Skosh 11.6inx11.6in Glossy Rainbow Green Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK

  • Mfr # APLNB88GN437A

  • Zoro # G911637873


product price:  $401.99
/pk 20, $20.10/ea
Free Shipping & Returns

Key Features

Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLNB88GN437A
Zoro #
G911637873
UPC #
840175582709
Country of Origin
China

Dimensions

Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in

Details

Color
Green
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
18.69

Description

Bright iridescent color reflections shine through this reflective glass mosaic tile. Displaying the beauty of a vibrant rainbow, this mosaic tile forms a mirror-like surface that looks glam and upscale. This tile will make you fall in love with a wide range of colors with an innovative glass surface. Presented in a smooth glossy finish, glass tiles have a durable body that withstand any water, stains or chemicals that make it suitable for both indoor and outdoor settings. Use this glass tile for a wide array of installations including your backsplashes, accent walls, or even as decorative borders mixed with other tiles. Showcase shine and glow at maximum level with this mosaic tile that captivates your senses. It's stunning design will bring bling to an otherwise lifeless space, including but not limited to your commercial or residential wall installations, floor designs and submerged applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.