This item is Discontinued.

This item is Discontinued.
Skosh 11.6inx11.6in Glossy Russet Brown Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK (Discontinued)
Mfr #
APLNB88BR614A
Zoro #
G511637730
UPC # 840175582549
Country of Origin China
Category Glass Tile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLNB88BR614A
Zoro #
G511637730
UPC #
840175582549
Country of Origin
China
Dimensions
Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in
Details
Color
Brown
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
18.69
Description
This glossy brown tile breaths a modern luxury feel into any space. It features a shiny reflective finish in a dark brown palette that creates a highly authentic and contemporary visual. Available in a classic tiny square format, the added grout lines in its pattern makes it an ideal choice for slippery floors. A modern feeling cascades from the iridescent body of the glass. A warm brown color exudes an inviting and comfortable feeling while creating a gorgeous eye-captivating piece. Perfect for shower floors, accent walls, or a deep kitchen backsplash, this glass tile is sure to add depth and definition to your space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.