Skosh 11.6inx11.6in Glossy Sapphire Blue Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # APLNB88BL561A
- Zoro # G011637650
Key Features
Specifications
Details
- MFR #
- APLNB88BL561A
- Zoro #
- G011637650
- UPC #
- 840175582372
- Country of Origin
- China
- Color
- Blue
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Description
This blue tile is elegant, relaxing and totally modern with an iridescent glass finish. You can use it to make a trendy decorative statement on the walls of an interior or exterior space, while adding a gentle shine to your home or business. Be it a coastal kitchen backsplash, modern bathroom vanity surround or colorful shower accent wall that needs a beautiful and low-maintenance surface. The classic square mosaic pattern of glass tile allows added grout lines to create extra grip, making this tile a slip-resistant choice for wet rooms, showers, pools and more. Dress up your pool waterline with an excotic blue tile and turn your backyard oasis into a luxurious escape! Create an effect of depth with reflective glass tiles while keeping a calm palette to channel a coastal charm. Approved for indoor and outdoor use, our blue glass mosaics are preferred for residential and commercial projects where you want to create a coastal atmosphere.
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.