This item is Discontinued.

Apollo Tile Skosh 11.6inx11.6in Glossy Sentimental Beige Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK APLNB88BG327A

This item is Discontinued.

Apollo Tile

Skosh 11.6inx11.6in Glossy Sentimental Beige Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK (Discontinued)

Mfr # APLNB88BG327A
Zoro # G811637416
UPC # 840175582174
Country of Origin China
Category Glass Tile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLNB88BG327A
Zoro #
G811637416
UPC #
840175582174
Country of Origin
China

Dimensions

Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in

Details

Color
Beige
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
18.69

Description

Decorate in with yellow and golden tones emulate the warmth of the sun in your home. It's the perfect opportunity to give your kitchen, bathroom, shower or other living areas a fresh and inviting feel. Be it a yellow tile backsplash, bathroom accent wall, or residential floor design - this glass mosaic tile will amp up the entire ambiance in no time. When you want to create a lively mix of golden tones in your interiors, this tile will be a charming option for your wall and flooring needs. Glass surface is maintenance-free and easy to wipe clean thanks to its nonporous surface, making this mosaic tile a great choice for high-traffic floors, cooking zones and submerged areas such us pools, fountains and other water features.


  • •Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
  • •Glass material with Glossy finish
  • •Residential and commercial use
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.