Skosh 11.6inx11.6in Glossy Shimmer Beige Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # APLNB88BG314A
- Zoro # G411637748
Key Features
Specifications
Product Information
- MFR #
- APLNB88BG314A
- Zoro #
- G411637748
- UPC #
- 840175582068
- Country of Origin
- China
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Details
- Color
- Beige
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Description
Create a dreamy setting with our glossy pink glass tiles for a space that looks soft and pleasant to the eye. This glass mosaic is a cheery design element for your home or business space - use it for your interior or exterior walls, backsplashes, showers or flooring designs where you want a splash of pink to brighten your mood. The square pattern of mosaic tile will add a balanced look and uniformity to your surface, while adding traction thanks to added grout lines. You will love the reflective surface of this glass tile that enhances luminosity for making the rooms feel larger and airy. Whether it’s a modern bath design or minimalist-inspired living space you’re decorating, pink tiles will give your space a whimsical vibe. Envision it for a cute shower design for a bathroom that feels joyful and fun! Whether it’s a dreamy corner in your shower, a full height backsplash behind the vanity, or just a few rows of pink around the tub, these pink tiles will add a cheerful feel to your rooms with an unmatched iridescent glow. .
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.