This item is Discontinued.

This item is Discontinued.
Skosh 11.6inx11.6in Glossy Tiffany Blue Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK (Discontinued)
Mfr #
APLNB88BL566A
Zoro #
G011637391
UPC # 840175582426
Country of Origin China
Category Glass Tile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLNB88BL566A
Zoro #
G011637391
UPC #
840175582426
Country of Origin
China
Dimensions
Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in
Details
Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
18.69
Description
Evoke a tropical paradise feeling in your home with blue glass mosaic tiles. This vibrant hue will present a delightful atmosphere to your space while creating the perfect ambiance for tranquility. The glass tile is finished with a glossy surface that brings an illuminating touch to any room. Give the surfaces of your bathroom or kitchen backsplash an artful shine and glow with an attractive blue shade. Use our deep blue glass tile to bring a nautical air to your kitchen or to create a vibrant ocean theme in the shower. A sophisticated blue statement wall for your home or business will draw the eyes, and can fit from contemporary to classical design schemes. Transform a space from plain to sophisticated with a deep blue tile design in the bathroom, living room, kitchen or lobby.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.