This item is Discontinued.

Apollo Tile Skosh 11.6inx11.6in Glossy Winter Green Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK APLNB88GN427A

This item is Discontinued.

Apollo Tile

Skosh 11.6inx11.6in Glossy Winter Green Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK (Discontinued)

Mfr # APLNB88GN427A
Zoro # G511637464
UPC # 840175582600
Country of Origin China
Category Glass Tile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLNB88GN427A
Zoro #
G511637464
UPC #
840175582600
Country of Origin
China

Dimensions

Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in

Details

Color
Green
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
18.69

Description

A subtle nod to the ocean with a modern glam appeal. This serene mosaic tile takes coastal charm to new heights with a glistening glossy finish. It bounces off light from every angle to help you create a seaside-inspired blue space that's ultra charming and modern. The bathroom is an excellent space in which to experiment with this modern blue tile and create a fresh and airy setting. If you're interested in creating a style that's of a beach house with a modern glam vibe, this shimmering glass tile may be just what you need. These sparkling blues can remind you of a sunny summer day or the near-shore waters when used inside the shower. If you want to reflect a range of clear blue blues in the kitchen, this mosaic tile is a great choice for your backsplashes. Decorate with a modern style glass tile that resists water and stains - a serene ambiance with an easy-to-clean design, what more can you ask for?


  • •Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
  • •Glass material with Glossy finish
  • •Residential and commercial use
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.