Sky Blue 12 in x 12 in Glass Glossy Floor and Wall Mosaic Tile 5 sqft/case, 5PK
- Mfr # APLPN88041A
- Zoro # G411319972
Key Features
Specifications
Details
- MFR #
- APLPN88041A
- Zoro #
- G411319972
- UPC #
- 840175524914
- Country of Origin
- China
- Color
- Sky Blue
- Tile Use
- Bathroom Walls, Kitchen Backsplash, Shower Walls, Pools, Accent Walls, Feature Walls, Mirror Frame and More
- Material
- Glass
- Shape
- Penny Round
- Finish
- Glossy
- Coverage Area
- 5 sq. ft
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 0.31 in
Description
Feeling some love for retro style lately? A modern twist on an old classic, these penny round tiles will take you back in time while offering a chic contemporary look that looks very current. Using a glass penny tile on the wall or floor gives a highly reflective touch which bodes well with an otherwise matte interior. The result is an upscale glass tile decor that keeps modern appeal at the top of mind, creating a refreshing feel on any surface applied. One of the best features of this glass mosaic tile? It’s durability! This non-porous material is low-maintenance and resistant to any stains that a busy bathroom or kitchen has to give. Thanks to the grout lines found in the busy pattern, traction is high which is perfect for wet and low-traffic areas. Evoke a sense of movement on a shower floor or accent wall while creating extra light and sheen with a glossy surface.
- Weight and Dimension: Individual tile - 1- in x 1- in, Mosaic sheet - 12- in W x 12- in L, Thickness - 0.31- in, Sq ft per sheet - 1, Sheets per box - 5, Sq ft per box - 5
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen Backsplash, Shower Walls, Pools, Accent Walls, Feature Walls, Mirror Frame and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.