Zoro Homepage

Slate Blue 3 in x 6 in Ceramic Glossy Wall Subway 5 sqft/case, 40PK

  • Mfr # APLCMC8807A

  • Zoro # G511319827


product price: $120.99
/pk 40, $3.02/ea
Free Shipping & Returns

Key Features

Length
6 in
Width
3 in
Thickness
0.31 in
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls and more
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLCMC8807A
Zoro #
G511319827
UPC #
840175540280
Country of Origin
China

Dimensions

Length
6 in
Width
3 in
Thickness
0.31 in

Details

Color
Slate Blue
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls and more
Material
Ceramic
Shape
Subway
Finish
Glossy
Application
Indoor
Coverage Area
5 sq. ft

Description

Our polished 3x6 Ceramic Subway tile is an excellent choice for kitchen or bathroom backsplashes. This hand-crafted soft cracked ceramic tile perfectly fits any space. To cater to every homeowner's demand, it comes in three different colors and incorporates subway tiles, pencil, and ceramic mosaics. The polished finish can add a burst of personality to the walls in your kitchen, bathroom, and living room. It is easy to clean, requires low-maintenance and highly affordable. Ceramic subway tile is the perfect choice for a jaw-dropping display.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.