Smoke White 12.4 in x 12.4 in Ceramic Matte Floor and Wall Mosaic Tile 10.68 sqft/case, 10PK
Mfr # AURIWHTIMOS
Zoro # G811320271
product price: $316.99
/pk 10, $31.70/ea
Free Shipping & Returns
Key Features
Length
12.4 in
Width
12.4 in
Thickness
0.31 in
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Floor, Shower Wall and more
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AURIWHTIMOS
Zoro #
G811320271
UPC #
840175529582
Country of Origin
Spain
Dimensions
Length
12.4 in
Width
12.4 in
Thickness
0.31 in
Height
6 in
Details
Color
Smoke White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Floor, Shower Wall and more
Material
Ceramic
Shape
Field Tile
Finish
Matte
Application
Indoor
Coverage Area
10.68 sq. ft
Description
Made of durable ceramic, this neutral mosaic tile combines practicality with subtle chicness. It’s the go-to option for a variety of residential and commercial settings and for good reason - it’s hard wearing, stain resistant, and displays a versatile color that can work with the existing style of your space. Shade and textural variations on each piece create an authentic canvas - perfect for an elegant kitchen backsplash, tub surround, shower wall, or floor designs. Calm and elegant, these white ceramic tiles will create rooms that welcome you with the promise of absolute serenity! Grout lines in square pattern will provide much-needed slip resistance on the floors - perfect for bathrooms, mudrooms and high traffic zones. Whether you go with a floor-to-ceiling wall, or use it as an accent piece for your home, this ceramic mosaic tile is the ultimate in creating a neutral design that’s far from boring!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.