Snow White 0.6 in x 12 in Glass Glossy Pencil Liner Tile Trim 0.5 sqft/case, 10PK

  • Mfr # APLGP8805A

  • Zoro # G411319811


product price:  $159.99
/pk 10, $16.00/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
0.6 in
Thickness
0.31 in
Color
Snow White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Wall and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLGP8805A
Zoro #
G411319811
UPC #
840175526987
Country of Origin
China

Dimensions

Length
12 in
Width
0.6 in
Thickness
0.31 in

Details

Color
Snow White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Wall and more
Material
Glass
Shape
Pencil
Finish
Glossy
Coverage Area
0.5 sq. ft

Description

Make sure to install a trim when installing your tiles - its a critical step in any tiling project, especially when tiles have something next to or over them. Finish off the edges with a pencil tile trim for a sleek appeal in a kitchen backsplash, underneath a cabinet or window sill. Its slim design makes this white pencil tile suitable for an array of different applications where you prefer a seamless transition. For modern neutral designs, use this sleek glass pencil tile alongside white glass tiles that need a seamless edge where tiles meet a wall. Initially designed as a sleek trim to protect tiles, this pencil trim is also a popular choice for backsplashes and mosaic tiles, providing a thick frame and dramatic sense of depth when used around a particular design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.