
Snow White 4x12 Thassos Marble Polished Baseboard Tile Trim 3.33 sqft/case, 10PK
Mfr # APLMTS886PA
Zoro # G611319802
product price: $341.99
/pk 10, $34.20/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
4 in
Thickness
0.37 in
Material
Marble
Shape
Baseboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLMTS886PA
Zoro #
G611319802
UPC #
840175526734
Country of Origin
China
Dimensions
Length
12 in
Width
4 in
Thickness
0.37 in
Height
8 in
Details
Material
Marble
Shape
Baseboard
Color
Snow White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Floor, Shower Wall and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
3.33 sq. ft
Description
Looking for the perfect finishing piece to complete your dream marble design? All you need might be a matching baseboard trim! Create your white Thassos marble design with meticulous attention to detail by completing the lower portion of your walls with a baseboard tile. Designed to enhance the quality of your tile design, this carved baseboard trim protects the areas where your wall tiles meet the floor. For maximum durability and style, a baseboard trim is the perfect final touch for a professional installation. You can complement a Thassos marble wall design ranging from plain subway to intricate mosaics to suit your unique decor needs. Beyond that, this baseboard tile can be a beautiful skirting for tile wainscoting designs that feature Thassos or other white marble tiles. Make your marble tiles worth the investment - enhance the durability and quality of your home with a tile baseboard that calls for a luxury look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.