Solace 12x9 Blue Metallic Silver Glass Mosaic Diamond Wall Tile (3.91 sq ft/case), 5PK

  • Mfr # APLSTR8803A

  • Zoro # G321722343


product price: $229.99
/pk 5, $46.00/ea
Free Shipping & Returns

Key Features

Material
Glass
Thickness
7.87 mm
Length
9.3 in
Finish
Matte
Coverage Area
3.91 sq. ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLSTR8803A
Zoro #
G321722343
UPC #
198219535267
Country of Origin
China

Dimensions

Thickness
7.87 mm
Length
9.3 in
Width
12.1 in

Details

Material
Glass
Color
Blue, Silver
Finish
Matte
Coverage Area
3.91 sq. ft
Shape
Diamond
Tile Use
Light traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, garage and more

Description

Bring timeless serenity into homes with this elegant sage-green glass mosaic. Featuring 3.75-inch diamond-shaped chips on a 12x10 mesh-mounted sheet, its matte finish and silver-edged detailing create a soft, reflective depth that complements natural woods, warm neutrals, and crisp whites. Crafted from durable glass at 5/16in thickness, it's ideal for adding a sophisticated touch to shower walls, powder rooms, kitchen backsplashes, and light-traffic areas - without overwhelming the space. Heat-resistant to 150 Degrees F and easy to install using glass tile adhesive and neutral grout, it blends captivating style with low-maintenance practicality. Perfect for serene master bath retreats, modern farmhouse accents, minimalist kitchen designs, or boutique lobby features - this mosaic brings a whisper of nature and refined polish to any interior.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.