Solace 12x9 Green Metallic Silver Glass Mosaic Diamond Wall Tile (3.91 sq ft/case), 5PK

  • Mfr # APLSTR8804A

  • Zoro # G921722286


original price:  $229.99 , new price: $195.99 , 14 percent off
new price:  $195.99
/pk 5, $39.20/ea
Free Shipping & Returns

Key Features

Thickness
7.87 mm
Coverage Area
3.91 sq. ft
Shape
Diamond
Finish
Matte
Width
12.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLSTR8804A
Zoro #
G921722286
UPC #
198219535274
Country of Origin
China

Dimensions

Thickness
7.87 mm
Width
12.1 in
Length
9.3 in

Details

Coverage Area
3.91 sq. ft
Shape
Diamond
Finish
Matte
Color
Green, Silver
Tile Use
Light traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, garage and more
Material
Glass

Description

Transform your everyday spaces with a touch of spa-like calm. This 12x10in blue diamond mosaic tile is ideal for refreshing shower walls, crafting an elegant kitchen backsplash, or adding a serene accent to a powder room or laundry nook. The soft blue hue and matte finish evoke a sense of natural tranquility, while the subtle silver edges lend a sophisticated twist. Whether paired with white quartz, warm woods, or brushed brass, this tile brings effortless harmony and modern style to any room you want to unwind and recharge.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products