
Sothis 23.45in x 46.97in Textured Blue Porcelain Rectangle Wall and Floor Tile 15.29 sqft/case, 2PK
Mfr # SIR88BLU2448A
Zoro # G511637570
product price:Â $261.99
/pk 2, $131.00/ea
Sold in multiples of 5 for $1,309.95
Key Features
Length
46.97 in
Width
23.45 in
Thickness
7.11mm
Size
23.45 in x 46.97 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SIR88BLU2448A
Zoro #
G511637570
UPC #
840175584536
Country of Origin
Spain
Dimensions
Length
46.97 in
Width
23.45 in
Thickness
7.11mm
Size
23.45 in x 46.97 in
Details
Material
Porcelain
Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Patio and more
Shape
Rectangle
Finish
Textured
Application
Indoor/Outdoor
Coverage Area
15.29
Description
Are you looking for the perfect solution to get a sophisticated and stylish home or office design? Look no further than the blue rectangle shaped large format textured porcelain tile. This contemporary blue tile is sure to impress with its stunning porcelain texture and rectangle design. Plus, it's extremely durable and long-lasting so you don't have to worry about regular maintenance. This Porcelain Tile is perfect for a variety of applications, from bathrooms and showers to kitchens, steam rooms, patios, garages, and more. It's suitable for both residential and commercial use - great for offices or modern farmhouse designs - as well as interior and exterior areas like lobbies, hospitals, bars, restaurants, hotels, spas - even living rooms. Whether you're working on a large project or just need one piece for renovation purposes, this tile is an ideal choice that won't break your budget either.
- Dimension: Tile: 23.45x46.97", Thickness: 7.11 mm, Sq ft per sheet: 7.65, Sheets per box: 2, Sq ft per box: 15.29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.