
Sothis 23.45in x 46.97in Textured Gray Porcelain Rectangle Wall and Floor Tile 15.29 sqft/case, 2PK
Mfr # SIR88GRY2448A
Zoro # G711637462
product price:Â $261.99
/pk 2, $131.00/ea
Sold in multiples of 5 for $1,309.95
Item requires special delivery charges. A $30.00 per item surcharge will be applied.
Key Features
Length
46.97 in
Width
23.45 in
Thickness
7.11mm
Size
23.45 in x 46.97 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SIR88GRY2448A
Zoro #
G711637462
UPC #
840175584550
Country of Origin
Spain
Dimensions
Length
46.97 in
Width
23.45 in
Thickness
7.11mm
Size
23.45 in x 46.97 in
Details
Material
Porcelain
Color
Gray
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Patio and more
Shape
Rectangle
Finish
Textured
Application
Indoor/Outdoor
Coverage Area
15.29
Description
Introducing the gray rectangle textured large format porcelain tile. Our style-savvy tile is the perfect choice for bringing a modern edge to residential and commercial spaces alike, both indoors and out. Plus, thanks to its extraordinary durability, it lends itself well to various applications-from mudroom entryways to heavily trafficked kitchens-so no job is too big or too small. The rectangular pattern in soft gray brings a chic touch of texture to any room while the durable porcelain material makes it easy to maintain your space without compromising its stunning look. The timeless color and texture of our gray tiles make them ideal for decorating bathrooms, showers, kitchen backsplashes, steam rooms, patios, garages and more. Whether you're furnishing a home office or sprucing up a luxury hotel suite, this rectangle tile does the job right.
- Dimension: Tile: 23.45x46.97", Thickness: 7.11 mm, Sq ft per sheet: 7.65, Sheets per box: 2, Sq ft per box: 15.29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.