
Sothis 23.45inx46.97in Textured Beige Porcelain Rectangle Wall and Floor Tile 15.29 sqft/case, 2PK
Mfr # SIR88BEI2448A
Zoro # G211637566
product price: $261.99
/pk 2, $131.00/eaSold in multiples of 5 for $1,309.95
Item requires special delivery charges. A $30.00 per item surcharge will be applied.
Key Features
Length
46.97 in
Width
23.45 in
Thickness
7.11mm
Size
23.45 in x 46.97 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SIR88BEI2448A
Zoro #
G211637566
UPC #
840175584512
Country of Origin
Spain
Dimensions
Length
46.97 in
Width
23.45 in
Thickness
7.11mm
Size
23.45 in x 46.97 in
Details
Material
Porcelain
Color
Beige
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Patio and more
Shape
Rectangle
Finish
Textured
Application
Indoor/Outdoor
Coverage Area
15.29
Description
Introducing the beige rectangle textured rectified large format porcelain tile - an elegant, timeless tile that will elevate any space it's placed in. With its discreet beige color and rectangle pattern, this porcelain tile is perfect for showers, bathrooms, kitchens, patios, mudrooms - or pretty much any other type of interior or exterior design project you're looking to take on. What sets the large format porcelain tile apart is its exceptional durability - it's easy to install and strong enough for long-term use in even the busiest and highest-traffic areas of your home. Not only that - its neutral color tones make it a great fit for any number of projects, whether you're sprucing up a hospital or hotel lobby or simply looking to update your own home with a sophisticated finish.
- Dimension: Tile: 23.45x46.97", Thickness: 7.11 mm, Sq ft per sheet: 7.65, Sheets per box: 2, Sq ft per box: 15.29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.