
Sothis 23.45inx46.97in Textured Green Porcelain Rectangle Wall and Floor Tile 15.29 sqft/case, 2PK
Mfr # SIR88GRN2448A
Zoro # G111637642
product price: $261.99
/pk 2, $131.00/ea
Sold in multiples of 5 for $1,309.95
Item requires special delivery charges. A $30.00 per item surcharge will be applied.
Key Features
Length
46.97 in
Width
23.45 in
Thickness
7.11mm
Size
23.45 in x 46.97 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SIR88GRN2448A
Zoro #
G111637642
UPC #
840175584543
Country of Origin
Spain
Dimensions
Length
46.97 in
Width
23.45 in
Thickness
7.11mm
Size
23.45 in x 46.97 in
Details
Material
Porcelain
Color
Green
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Patio and more
Shape
Rectangle
Finish
Textured
Application
Indoor/Outdoor
Coverage Area
15.29
Description
Introducing the perfect way to bring sophistication, style, and opulence to your living space - our green rectangle textured large format porcelain tile. This stunning tile will become the centerpiece of any room or area that it's placed in, with its unique and eye-catching green shade offering an immediate touch of chic elegance. Its classic rectangle design adds movement to your interior with a subtle texture that provides a hint of luxury. This green tile is long lasting and tough enough for busy households yet delicate and sophisticated enough for high end environments such as hospitals, bars, restaurants, hotels, and spas. It's easy to maintain and clean since it's non-porous for indoor use with excellent resistance for scratches, staining, fading, UV rays, heat and liquids. Whether you're using it for flooring or walls in wet areas like bathrooms and showers or kitchens as a backsplash; this gorgeous rectangle tile will provide you with a durable solution while brightening up any part of your home.
- Dimension: Tile: 23.45x46.97", Thickness: 7.11 mm, Sq ft per sheet: 7.65, Sheets per box: 2, Sq ft per box: 15.29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.