
Sothis 23.45inx46.97in Textured White Porcelain Rectangle Wall and Floor Tile 15.29 sqft/case, 2PK
Mfr # SIR88WHT2448A
Zoro # G111637529
product price:Â $261.99
/pk 2, $131.00/ea
Sold in multiples of 5 for $1,309.95
Key Features
Length
46.97 in
Width
23.45 in
Thickness
7.11mm
Size
23.45 in x 46.97 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SIR88WHT2448A
Zoro #
G111637529
UPC #
840175584567
Country of Origin
Spain
Dimensions
Length
46.97 in
Width
23.45 in
Thickness
7.11mm
Size
23.45 in x 46.97 in
Details
Material
Porcelain
Color
White
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Patio and more
Shape
Rectangle
Finish
Textured
Application
Indoor/Outdoor
Coverage Area
15.29
Description
Welcome to the world of extraordinary beauty and design with this white rectangle textured large format porcelain tile. This classic white tile is the perfect choice for well-crafted installations in both residential and commercial spaces, from indoor living areas such as bathrooms, showers, kitchens and mudrooms to outdoor patios, steam rooms and garage floors. With its long-lasting durability and white colour that will never fail to bring timeless charm and elegance to your home or business decor, this white porcelain tile offers a warm yet modern look for any area of your property. The Rectangle pattern combined with its subtle textured finish provides an eye-catching interest that will turn heads - no matter what part of the house you decide to add it to. Boasting brilliant color resolution for even the highest traffic flooring projects and easily installed in any space large or small, this rectangle white tile is best suited for commercial installations too - from bars and restaurants to spas and hotels.
- Dimension: Tile: 23.45x46.97", Thickness: 7.11 mm, Sq ft per sheet: 7.65, Sheets per box: 2, Sq ft per box: 15.29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.