Splendor 11.81in x 11.81in Matte White Porcelain Mosaic Wall and Floor Tile 10.76 sqft/case, 11PK
- Mfr # IMP88CALMOSA
- Zoro # G411637656
Key Features
Specifications
Details
- MFR #
- IMP88CALMOSA
- Zoro #
- G411637656
- UPC #
- 840175541867
- Country of Origin
- China
- Material
- Porcelain
- Color
- White
- Tile Use
- Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
- Shape
- Uniform Square
- Finish
- Matte
- Application
- Indoor/Outdoor
- Coverage Area
- 10.76
Dimensions
- Length
- 11.87 in
- Width
- 2 in
- Thickness
- 0.41 in
- Size
- 11.87 in x 11.87 in
Description
Experience the perfect blend of classic elegance and timeless inspiration with this tile that will leave you captivated! We love the white and gray palette of this tile that serves as a blank canvas, allowing you to create a design that reflects your unique style. With their stone-looking surface, these porcelain mosaic tiles evoke a sense of natural beauty, infusing your floors or walls with a serene and organic touch!. But unlike real stone, these square porcelain tiles offer more than just beauty. They are designed to withstand the demands of everyday life, ensuring resistance to scratches, stains, and moisture. Embrace the practicality of porcelain without compromising on style - be it your next kitchen backsplash, shower floor, statement wall or accent niche that is bound to catch your attention!. Explore the beauty of geometric allure and a stone-inspired surface with this mosaic, and let your imagination take flight! .
- Dimension: Tile: 11.87 x 11.87", Thickness: 10.32 mm, Sq ft per sheet: 0.98, Sheets per box: 11, Sq ft per box: 10.76
- Porcelain material with Matte finish
- Recommended Use: Bathroom walls and floors, Showers walls and floors, Kitchen backsplash, Steam rooms, Pools, Patio and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to mesh back for easy installations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.