Splendor 11.81inx23.62in Matte Beige Porcelain Rectangular Wall and Floor Tile 11.62 sqft/case, 6PK

  • Mfr # IMP88EANA1224

  • Zoro # G611637395


product price: $121.99
/pk 6, $20.33/ea
Free Shipping & Returns

Key Features

Length
23.62 in
Width
11.81 in
Thickness
0.38 in
Size
11.81 in x 23.62 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMP88EANA1224
Zoro #
G611637395
UPC #
840175541904
Country of Origin
China

Dimensions

Length
23.62 in
Width
11.81 in
Thickness
0.38 in
Size
11.81 in x 23.62 in

Details

Material
Porcelain
Color
Beige
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Shape
Rectangular
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
11.62

Description

Embark on a journey of timeless elegance with our stone-looking large format porcelain tile. Meticulously crafted to mimic the color variations of natural stone found in nature, it effortlessly brings the outdoors in. Its smooth finish invites a touch of sophistication, while the subtle color variation adds visual depth and authenticity. Transform your kitchen by adorning your floors with this large format tile, instantly infusing it with sophistication and visual allure. It also excels as a decorative element for feature walls, instantly adding a touch of glamor to your living spaces. Consider using it in spas, hotels, or even as an accent piece in commercial settings to exude an air of elegance. With its generous dimensions, this beige porcelain tile offers a truly expansive canvas for your interior design dreams. Beyond its visual appeal, this remarkable tile boasts the durability and resilience of porcelain. Are you ready to exude a sense of openness and expand the horizon of your spaces?

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.