Splendor 12x12 Turchese Porcelain Mosaic Onyx Basketweave Wall and Floor Tile (4.84 sq ft/case), 5PK

  • Mfr # APLIMPONXTURMO

  • Zoro # G421722274


product price:  $220.99
/pk 5, $44.20/ea
Free Shipping & Returns

Key Features

Length
11.81 in
Width
11.81 in
Thickness
9.65 mm
Material
Porcelain
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLIMPONXTURMO
Zoro #
G421722274
UPC #
198219535717
Country of Origin
Italy

Dimensions

Length
11.81 in
Width
11.81 in
Thickness
9.65 mm

Details

Material
Porcelain
Color
Blue, Gray
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
Shape
Onyx Basketweave
Finish
Lappato
Coverage Area
4.84 sq. ft

Description

Rooted in the gemstone artistry of the Aegean coast, this mosaic reinterprets Turchese Onyx with a handcrafted, boutique twist. Each interlocking tile features brushed patterns of pale aqua, soft jade, warm alabaster, and translucent amber veining, set in a contemporary woven layout that evokes artisan detail. The polished finish highlights its gemstone-inspired translucency, while the design brings dimension to compact or accent spaces. Perfect for backsplashes, shower niches, powder room walls, or bar fronts, this onyx look mosaic tile offers a harmonious blend of color, movement, and light. Crafted in porcelain for easy care, it delivers showpiece charm with long-term durability.


  • Tile Dimension: 12x12 in, thickness: 9.65 mm, sq ft per sheet: 0.97, sq ft per box: 4.84, sheets per box: 5
  • Porcelain material with Lappato finish
  • Usage: Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Attached to a mesh backing for easy installation and alignment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products