Splendor 12x12 Miele Porcelain Mosaic Onyx Basketweave Wall and Floor Tile (4.84 sq ft/case), 5PK
- Mfr # APLIMPONXMILMO
- Zoro # G321722299
Key Features
Specifications
Details
- MFR #
- APLIMPONXMILMO
- Zoro #
- G321722299
- UPC #
- 198219535670
- Country of Origin
- Italy
- Material
- Porcelain
- Color
- Beige, Gold
- Tile Use
- Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
- Shape
- Basketweave
- Finish
- Lappato
- Coverage Area
- 4.84 sq. ft
Dimensions
- Length
- 11.81 in
- Width
- 11.81 in
- Thickness
- 9.65 mm
Description
Shaped by the golden mineral tones of ancient Anatolian quarries, this mosaic captures the glowing warmth of Miele Onyx in a polished porcelain weave. Layers of buttery cream, honey beige, and caramel gold dance across the surface, interwoven with fine amber veining that reflects the depth of natural stone. Each piece is arranged in a classic mosaic basketweave layout, creating gentle rhythm and dimensional sparkle. Ideal for kitchen backsplashes, shower walls, accent niches, or bar front designs, this onyx look mosaic tile balances handcrafted beauty with modern performance. Durable, stain-resistant, and luminous under light, it delivers luxury in every detail - without the upkeep of real stone.
- Tile Dimension: 12x12 in, thickness: 9.65 mm, sq ft per sheet: 0.97, sq ft per box: 4.84, sheets per box: 5
- Porcelain material with Lappato finish
- Usage: Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to a mesh backing for easy installation and alignment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.