
Splendor 23.62inx47.25in Polished Beige Porcelain Rectangular Wall Floor Tile 15.55 sqft/case, 2PK
Mfr # IMP88GABE2448
Zoro # G011637889
product price: $225.99
/pk 2, $113.00/eaSold in multiples of 4 for $903.96
Item requires special delivery charges. A $27.50 per item surcharge will be applied.
Key Features
Length
47.25 in
Width
23.62 in
Thickness
0.41 in
Size
23.62 in x 47.25 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMP88GABE2448
Zoro #
G011637889
UPC #
840175541980
Country of Origin
China
Dimensions
Length
47.25 in
Width
23.62 in
Thickness
0.41 in
Size
23.62 in x 47.25 in
Details
Material
Porcelain
Color
Beige
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Shape
Rectangular
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
15.55
Description
Meet with our awe-inspiring large format porcelain tile, a marvel of modern design that combines functionality with breathtaking aesthetics. Each tile boasts a sleek and seamless surface, creating a clean and sophisticated backdrop that elevates any interior or exterior space. What's more, their stone-looking finish exudes an aura of authenticity. The application areas for our beige porcelain tile are as diverse as your imagination allows. Transform your living room into a sleek and contemporary oasis by adorning the floors or designing an accent wall with these magnificent tiles. Embrace the outdoors by creating an inviting patio or terrace with the seamless flow of this large 24x48 porcelain, blurring the boundaries between indoor and outdoor living. Elevate your kitchen design by extending these tiles from the floor to the ceiling, imparting a sense of spaciousness and luxury..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.