
Splendor 23.7in x 47.25in Matte Gray Porcelain Rectangular Wall and Floor Tile 15.55 sqft/case, 2PK
Mfr # IMP88GRE2448
Zoro # G711637837
product price: $191.99
/pk 2, $96.00/eaSold in multiples of 4 for $767.96
Item requires special delivery charges. A $27.50 per item surcharge will be applied.
Key Features
Length
47.25 in
Width
23.7 in
Thickness
0.41 in
Size
23.7 in x 47.25 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMP88GRE2448
Zoro #
G711637837
UPC #
840175542017
Country of Origin
China
Dimensions
Length
47.25 in
Width
23.7 in
Thickness
0.41 in
Size
23.7 in x 47.25 in
Details
Material
Porcelain
Color
Gray
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Shape
Rectangular
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
15.55
Description
Can you envision a space that exudes classic charm and timeless appeal? Like a master artist creating a masterpiece, these tiles embrace large dimensions that minimize grout lines, resulting in an uninterrupted canvas of elegance. Each 24x48 tile boasts authentic color and delicate veining details, mimicking the organic artistry found in natural stones. As an added bonus, large tiles possess the practical qualities that make porcelain an exceptional choice. The application areas for these stunning gray porcelain tiles are as boundless as the vast expanse of the imagination. Not only does the neutral color palette bring a cool feel to your interiors but also creates an ambiance that enchants and soothes. Imbue your bathroom space with a touch of classic elegance with this stone-look tile on floors. Picture your living room as an oasis of comfort, where these gray tiles cover the floors or an entire accent wall, inviting you to indulge in solitary relaxation. Lastly, cleaning becomes a breeze as these large tiles feature reduced grout lines, offering a smooth surface that invites sweeping and effortless tidying..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.