
Splendor 23.7in x 47.25in Polished Beige Porcelain Rectangular Wall Floor Tile 15.55 sqft/case, 2PK
Mfr # IMP88RIWH2448
Zoro # G811637423
product price: $217.99
/pk 2, $109.00/ea
Sold in multiples of 4 for $871.96
Key Features
Length
47.25 in
Width
23.7 in
Thickness
0.41 in
Size
23.7 in x 47.25 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMP88RIWH2448
Zoro #
G811637423
UPC #
840175542192
Country of Origin
China
Dimensions
Length
47.25 in
Width
23.7 in
Thickness
0.41 in
Size
23.7 in x 47.25 in
Details
Material
Porcelain
Color
Light Taupe Beige
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Shape
Rectangular
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
15.55
Description
Experience the difference of our premium beige porcelain tile and elevate your environment to new heights of elegance. This large format tile is the homeowner's favorite for its durability, ease of cleaning, and innovative nonporous finish. With its neutral yet warm hue, this beige porcelain tile effortlessly infuses any room with a sense of refined tranquility. Step into a world where cleaning becomes effortless and the beauty of your living spaces reach new heights. Imagine a flooring for your living space where grout lines fade away, leaving behind a seamless expanse that stretches as far as the eye can see. These large 24x48 tiles create fewer grout lines in between, meaning fewer crevices for dirt and grime to hide. This allows you to keep your tiles clean and stain-free, which is why this tile is a preferred choice for wet areas such as showers, spas, bathrooms and kitchens. For floors that whisper of serenity and grace, envision a grand foyer adorned or master bath with these porcelain tiles. As sunlight pours through the windows, the delicate beige tones dance across the surface, creating an ethereal ambiance that welcomes you home..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.