
Splendor 23.7inx47.25in Polished Brown and Gray Porcelain Wall and Floor Tile 15.55 sqft/case, 2PK
Mfr # IMP88CLA2448
Zoro # G211637689
product price:Â $217.99
/pk 2, $109.00/ea
Sold in multiples of 4 for $871.96
Key Features
Length
47.25 in
Width
23.7 in
Thickness
0.41 in
Size
23.7 in x 47.25 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IMP88CLA2448
Zoro #
G211637689
UPC #
840175541881
Country of Origin
China
Dimensions
Length
47.25 in
Width
23.7 in
Thickness
0.41 in
Size
23.7 in x 47.25 in
Details
Material
Porcelain
Color
Brown
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Shape
Rectangular
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
15.55
Description
Meet our exquisite gray porcelain tile, the perfect combination of timeless elegance and contemporary charm. Designed to mimic the natural beauty of stone, this tile showcases a striking stone-inspired appeal, adding a touch of sophistication to any space. Each tile is meticulously designed to replicate the intricate details and textures found in marble, while offering the durability and low-maintenance advantages of porcelain. The result? A stunning blend of contemporary style and timeless grace. With fewer grout lines, this tile offers a more expansive and uninterrupted appearance, elevating the overall appeal of your floors or walls. Measuring 24inx48in, these large format tiles effortlessly command attention. Its seamless appeal is ideal for open-concept living spaces, expansive commercial interiors, or modern office designs. The flowing nature of the tile visually expands the area, creating a sense of spaciousness and unity - a great option for small rooms such as showers, bathrooms and entryways as well. Whether used in residential or commercial settings, his large format tile adds a touch of grandeur and sophistication to the overall ambiance of any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.