
Splendor 24 in. x 48 in. Lappato Pink Porcelain Rectangular Wall and Floor Tile 15.5 sqft/case, 2PK
Mfr # IMP88ONPN2448
Zoro # G711637707
product price:Â $349.99
/pk 2, $175.00/ea
Sold in multiples of 4 for $1,399.96
Item requires special delivery charges. A $56.25 per item surcharge will be applied.
Key Features
Length
48 in
Width
24 in
Thickness
0.38 in
Size
24 in x 48 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IMP88ONPN2448
Zoro #
G711637707
UPC #
840175542147
Country of Origin
China
Dimensions
Length
48 in
Width
24 in
Thickness
0.38 in
Size
24 in x 48 in
Details
Material
Porcelain
Color
Crepe Pink
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Shape
Rectangular
Finish
Lappato
Application
Indoor/Outdoor
Coverage Area
15.5
Description
Experience the allure of marble with our impeccably designed beige porcelain tile. Meticulously crafted to showcase intricate veining details found in natural stones, these beige tiles offer a harmonious balance of elegance and warmth. It creates surfaces that tell a story, as if each tile has absorbed the whispers of historic buildings and palaces. Bring the grandeur of marble into your home with the exceptional durability of porcelain. Resistant to stains and easy to clean, this nonporous porcelain withstands the test of time even in the busiests households. Their stain resistance allows for worry-free living, freeing you from the constraints of maintenance in busy homes and commercial settings. Design shower walls, backsplashes and floors that last for decades - rest assured that these tiles will retain their pristine beauty with ease. Finally, its expansive size allows seamless installations and creates an open atmosphere, perfect for making a lasting impression on your guests.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.