
Splendor 24x48 Celadon Giada Porcelain Large Format Onyx Wall and Floor Tile (15.5 sq ft/case), 2PK
Mfr # IMPONXGIA2448
Zoro # G821722225
product price:Â $274.99
/pk 2, $137.50/ea
Sold in multiples of 4 for $1,099.96
Free Shipping & Returns
Key Features
Thickness
9.65 mm
Shape
Onyx
Length
47.25 in
Coverage Area
15.5 sq. ft
Finish
Lappato
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IMPONXGIA2448
Zoro #
G821722225
UPC #
198219535649
Country of Origin
Italy
Dimensions
Thickness
9.65 mm
Length
47.25 in
Width
23.62 in
Details
Shape
Onyx
Color
Green
Coverage Area
15.5 sq. ft
Finish
Lappato
Tile Use
Light to high traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, steam room, patio, garage and more
Material
Porcelain
Description
Radiating the elegance of celadon green giada onyx, this 24x48in polished porcelain tile captures the ethereal beauty of translucent gemstone in a refined, large-format design. The surface blends misty layers of pistachio and jade green with flowing amber-gold veining, echoing the fluid movement of natural onyx slabs. Designed with V3 moderate variation, rectified edges, and multiple porcelain faces, each tile offers unique detail and polished brilliance. Perfect for statement shower walls, bathroom feature panels, fireplace surrounds, or luxury backsplashes, this high-gloss tile delivers gem-like depth with the lasting strength and easy care of porcelain. A sophisticated choice for radiant, nature-inspired interiors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.