Shop APOLLO TILE
See all product information
Create Account
Splendor 24x48 in. Soft Jade Green Honed Porcelain Crosscut Large Tile (15.5 sq ft/case) 2PK
- Mfr # IMP88JADCRS2448
- Zoro # G922810203
product price:
$
203.99
/pk of 2, $102.00/ea
Sold in multiples of 4 pks for
$815.96
Free Shipping & Returns
Key Features
Length
48 in
Width
24 in
Style
Crosscut
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Finish
Honed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMP88JADCRS2448
- Zoro #
- G922810203
- UPC #
- 198219534369
- Country of Origin
- Spain
- Color
- Soft Jade Green
- Style
- Crosscut
- Tile Use
- Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
- Finish
- Honed
- Shape
- Rectangle
- Coverage Area
- 15.5 Sq. ft/ Carton
- Material
- Marble
Dimensions
- Length
- 48 in
- Width
- 24 in
- Size
- 24 in x 48 in
Description
Splendor 24x48 in. Soft Jade Green Honed Porcelain Crosscut Large Wall and Floor Tile (15.5 sq ft/case, 2-Pack). The Verdant Onyx tile brings a sense of calm luxury with its soothing Soft Jade Green tone. Subtle white veining flows across the surface in a crosscut pattern, echoing the fluid layers of natural onyx stone. Each large 24x48 slab highlights the stone’s depth and translucence, adding serenity and visual movement to any space. The honed finish gives it a smooth, matte touch that diffuses light beautifully ideal for spa-inspired bathrooms, open living areas, or boutique-style interiors. Crafted from durable porcelain, it’s water-resistant, frost-proof, and easy to maintain, making it equally suited for walls and light-traffic floors in both residential and commercial settings. Pair it with warm metals or white oak accents to enhance its gentle green radiance and timeless elegance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.